Shop HUYETT
See all product information
Create Account
Nylon Insert Lock Nut, M4 x 0.70, Steel, Class 8, Zinc Clear Trivalent, 4.9 mm Ht
- Mfr # NUTH44-M040-00498S3
- Zoro # G413330708
product price:Â
$
0.04
/ea
Sold in multiples of 820 for
$32.80
Key Features
Thread Size
M4 x 0.70
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH44-M040-00498S3
- Zoro #
- G413330708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Clear Trivalent
- System of Measurement
- Metric
- Thread Type
- Coarse
Dimensions
- Thread Size
- M4 x 0.70
- Hex Height
- 4.9 mm
Description
Nylon Insert Locking Hex Nuts Coarse Thread 4.0 x 0.70 x 4.9 mm Class 8 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.