Nylon Insert Lock Nut, M6 x 1.00, Steel, Class 8, Zinc Clear Trivalent, 5.9 mm Ht

  • Mfr # NUTH44-M060-00598S3

  • Zoro # G513331216


product price:  $0.04
/ea
Sold in multiples of 500 for $20.00

Key Features

Thread Size
M6 x 1.00
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH44-M060-00598S3
Zoro #
G513331216
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6 x 1.00
Hex Height
5.9 mm
Hex Width
14.78 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
System of Measurement
Metric
Thread Type
Coarse

Description

Nylon Insert Locking Hex Nuts Coarse Thread 6.0 x 1.00 x 5.9 mm Class 8 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.