Nylon Insert Lock Nut, M8 x 1.25, Stainless Steel, Grade A2-70, Plain, 7.8 mm Ht

  • Mfr # NUTH44-M080-0078A27P

  • Zoro # G013331150


product price: $0.10
/ea
Sold in multiples of 175 for $17.50

Key Features

Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
Grade A2-70
Finish
Plain
Hex Height
7.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH44-M080-0078A27P
Zoro #
G013331150
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8 x 1.25
Hex Height
7.8 mm
Hex Width
19.23 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
Grade A2-70
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse

Description

Nylon Insert Locking Hex Nuts Coarse Thread 8.0 x 1.25 x 7.8 mm Grade A2-70 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.