Oversized Machine Key, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq

  • Mfr # 6001870187-1500

  • Zoro # G9123576


product price:  $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

System of Measurement
Inch
Type
Oversized
Square
3/16 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001870187-1500
Zoro #
G9123576
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/2 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
Square
3/16 in
Material
Carbon Steel
Finish
Plain

Description

Machine Key,3/16x3/16x1-1/2",Crbon/Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products