Oversized Machine Key, Carbon Steel, Plain, 3 in L, 5/16 in Sq
Mfr # 6003120312-3000
Zoro # G9123670
product price: $0.99
/eaSold in multiples of 50 for $49.50
Key Features
System of Measurement
Inch
Type
Oversized
Length
3 in
Square
5/16 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6003120312-3000
Zoro #
G9123670
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Oversized
Square
5/16 in
Material
Carbon Steel
Finish
Plain
Description
Machine Key,5/16x5/16x3",Medm Crbn/Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.