Oversized Machine Key, Round End, Carbon Steel, Plain, 56 mm L, 10 x 8 mm Sq
Mfr # 321008-056
Zoro # G9122246
product price: $0.94
/eaSold in multiples of 25 for $23.50
Key Features
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
10 x 8 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321008-056
Zoro #
G9122246
UPC #
-
Country of Origin
Multiple
Dimensions
Length
56 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
10 x 8 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Machine Key,10mmx8mmx56mm,Form A,C45K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.