Oversized Machine Key, Round End, Carbon Steel, Zinc Clear Trivalent, 40 mm L, 10 mm Sq

  • Mfr # 32Z1010-040

  • Zoro # G9122718


product price:  $6.35
/ea
Sold in multiples of 6 for $38.10

Key Features

System of Measurement
Metric
Type
Oversized
End Type
Round
Length
40 mm
Square
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32Z1010-040
Zoro #
G9122718
UPC #
-
Country of Origin
United States

Dimensions

Length
40 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
10 mm
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 87

Description

Machine Key,10mmx10x40mm,Form A,C45K,Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.