Oversized Machine Key, Round End, Carbon Steel, Zinc Clear Trivalent, 80 mm L, 12 x 8 mm Sq
Mfr # 32Z1208-080
Zoro # G9122779
product price:Â $1.59
/ea
Sold in multiples of 12 for $19.08
Key Features
System of Measurement
Metric
Type
Oversized
End Type
Round
Length
80 mm
Square
12 x 8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32Z1208-080
Zoro #
G9122779
UPC #
-
Country of Origin
Multiple
Dimensions
Length
80 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
12 x 8 mm
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 87
Description
Machne Key,12mmx8mmx80mm,Form A,C45K,Z3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.