Zoro Homepage

Oversized Machine Key, Round End, Steel, Plain, 1 in L, 1/4 in Sq

  • Mfr # 3202500250-1000

  • Zoro # G9120959


product price: $0.46
/ea
Sold in multiples of 50 for $23.00

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Round
Square
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3202500250-1000
Zoro #
G9120959
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Round
Square
1/4 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key,1/4x1/4x1 Form A,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.