Zoro Homepage

Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 7 mm Sq

  • Mfr # 320807-020

  • Zoro # G9121981


product price: $0.64
/ea
Sold in multiples of 50 for $32.00

Key Features

System of Measurement
Metric
Type
Oversized
End Type
Round
Length
20 mm
Square
8 x 7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320807-020
Zoro #
G9121981
UPC #
-
Country of Origin
Multiple

Dimensions

Length
20 mm
Length Tolerance
+0.000/-0.200 mm
Height
7 mm
Width Tolerance
+0.000/-0.036 mm
Width
8 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
8 x 7 mm
Material
Steel
Finish
Plain
Rockwell Hardness
B87
Key Type
Undersized
End Profile
Round
Material Grade/Class
Ungraded
Key Shape
Round
Made in North America
Yes
Standards
RoHS Compliant
Dimensional Standards
DIN 6885

Description

Machine Key, Length 20 mm, Length Tolerance +0.000/-0.200 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Width Tolerance +0.000/-0.036 mm, Head Height Not Applicable, Key Type Undersized, Standards RoHS Compliant, Dimensional Standards DIN 6885, System of Measurement Metric, Key Shape Round, Height 7 mm, Width 8 mm, Rockwell Hardness B87, Made in North America Yes, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.