Oversized Machine Key, Round End, Steel, Plain, 4-1/2 in L, 1/2 in Sq
Mfr # 3205000500-4500
Zoro # G9121351
product price: $4.79
/eaSold in multiples of 3 for $14.37
Key Features
System of Measurement
Inch
Type
Oversized
End Type
Round
Square
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3205000500-4500
Zoro #
G9121351
UPC #
-
Country of Origin
United States
Dimensions
Length
4-1/2 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Round
Square
1/2 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key,1/2x1/2x4-1/2",Form A,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.