Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oversized Machine Key, Round End, Steel, Plain, 40 mm L, 12 mm Sq

  • Mfr # 321212-040

  • Zoro # G9122270


product price: $2.99
/ea
Sold in multiples of 100 for $299.00

Key Features

System of Measurement
Metric
Type
Oversized
End Type
Round
Length
40 mm
Square
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321212-040
Zoro #
G9122270
UPC #
-
Country of Origin
Multiple

Dimensions

Length
40 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
12 mm
Material
Steel
Finish
Plain

Description

Machine Key,12mmx12mmx40mm,Form A,C45K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.