
Oversized Machine Key, Square End, Carbon Steel, Plain, 2-1/2 in L, 1/4 in Sq
Mfr # 3502500250-2500
Zoro # G100004141
product price: $0.33
/eaSold in multiples of 75 for $24.75
Key Features
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502500250-2500
Zoro #
G100004141
UPC #
-
Country of Origin
United States
Dimensions
Length
2-1/2 in
Width
.2500" (1/4)
Height
.2500" (1/4)
Details
Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/4 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key-Standard Grade-Over B. Key 1/4 x 1/4 x 2-1/2 Form B CS PL OV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.