Zoro Homepage

Oversized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 1/2 in Sq

  • Mfr # 3505000500-2000

  • Zoro # G300005023


product price: $1.15
/ea
Sold in multiples of 24 for $27.60

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3505000500-2000
Zoro #
G300005023
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
.5000" (1/2)
Height
.5000" (1/2)

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/2 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key-Standard Grade-Over B. Key 1/2 x 1/2 x 2 Form B CS PL OV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products