
Oversized Machine Key, Square End, Carbon Steel, Plain, 3/4 in L, 3/16 in Sq
Mfr # 3501870187-0750
Zoro # G900005911
product price: $0.08
/ea
Sold in multiples of 307 for $24.56
Key Features
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
3/16 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3501870187-0750
Zoro #
G900005911
UPC #
-
Country of Origin
United States
Dimensions
Length
3/4 in
Height
.1875" (3/16)
Width
.1875" (3/16)
Details
Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
3/16 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key-Standard Grade-Over B. Key 3/16 x 3/16 x 3/4 Form B CS PL OV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.