Oversized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 1 in L, 5/32 in Sq

  • Mfr # 3601560156-1000

  • Zoro # G9122970


product price:  $0.24
/ea
Sold in multiples of 110 for $26.40

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Square
Square
5/32 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3601560156-1000
Zoro #
G9122970
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
5/32 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Machine Key,5/32x5/32x1",Form B,Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products