Palnut Locknut, 3/8-24 in, Spring Steel, Zinc Mechanical 0.0002 Min, 0.15 in Ht

  • Mfr # EFLNH-RF382400-214

  • Zoro # G515916794


product price:  $0.22
/ea
Sold in multiples of 87 for $19.14

Key Features

Thread Size
3/8-24 in
Material
Spring Steel
Finish
Zinc Mechanical 0.0002 Min
Hex Height
0.15 in
Thickness
0.019 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EFLNH-RF382400-214
Zoro #
G515916794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8-24 in
Hex Height
0.15 in
Thickness
0.019 in

Details

Item
Palnut Locknut
Material
Spring Steel
Finish
Zinc Mechanical 0.0002 Min

Description

Palnut Locknut 9/16 Screw Size 3/8-24 9 Notch Zinc Mechanical .0002 Minimum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.