Zoro Homepage

Pos Lock 1/2 x 2 T-Handle Blue

  • Mfr # PLTB-0500-2000

  • Zoro # G700398749


product price: $23.45
/ea
Sold in multiples of 2 for $46.90

Key Features

Pin Item
Positive Lock Pin
Hitch Pin Type
T Handle
Basic Material
Stainless Steel
Material Grade
17-4 PH
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTB-0500-2000
Zoro #
G700398749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Dia.
1/2"
Usable Length
2"

Details

Pin Item
Positive Lock Pin
Hitch Pin Type
T Handle
Basic Material
Stainless Steel
Material Grade
17-4 PH
Fastener Finish
Plain

Description

Positive Lock Pin-T Handle. Pos Lock 1/2 x 2 T-Handle Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.