
Pos Lock 3/8 x 2-1/2 T-Handle Green
Mfr # PLTG-0375-2500
Zoro # G100398752
product price: $16.25
/eaSold in multiples of 2 for $32.50
Key Features
Pin Item
Positive Lock Pin
Pin Type
T Handle
Hitch Pin Type
T Handle
Basic Material
Stainless Steel
Pin Diameter
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLTG-0375-2500
Zoro #
G100398752
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
3/8 in
Usable Length
2-1/2 in
Pin Dia.
3/8"
Details
Pin Item
Positive Lock Pin
Pin Type
T Handle
Hitch Pin Type
T Handle
Basic Material
Stainless Steel
Material Grade
17-4 PH
Fastener Finish
Plain
Material
Stainless Steel
Material Grade/Class
17-4 PH
Description
Positive Lock Pin-T Handle. Pos Lock 3/8 x 2-1/2 T-Handle Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.