Shop HUYETT
See all product information
Create Account
Pullout Dowel Pin, Alloy Steel, 0.375 in Dia x 1.500 in Length x #10-32 Thread
- Mfr # DOWP-375-1500
- Zoro # G923412680
product price:Â
$
2.49
/ea
Sold in multiples of 25 for
$62.25
Key Features
Thread Size
#10-32
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWP-375-1500
- Zoro #
- G923412680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Nominal Diameter
- 3/8 in
- Shank Length
- 1-1/2 in
Details
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Item
- Pullout Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.