Pullout Dowel Pin, Alloy Steel, 0.500 in Dia x 1.750 in Length x 1/4-20 Thread
- Mfr # DOWP-500-1750
- Zoro # G723406636
product price:Â
$
10.65
/ea
Sold in multiples of 25 for
$266.25
Key Features
Finish
Plain
Thread Size
1/4-20 in
Material
Alloy Steel
Rockwell Hardness
60 HRC Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWP-500-1750
- Zoro #
- G723406636
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 1/2 in
- Thread Size
- 1/4-20 in
- Shank Length
- 1-3/4 in
Details
- Finish
- Plain
- Item
- Pullout Dowel Pin
- Material
- Alloy Steel
- Rockwell Hardness
- 60 HRC Hardness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.