Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push on Cap Deco Medium 3/8 White

  • Mfr # EFPOC-KPS375135SOHEW/B

  • Zoro # G100400264


product price: $0.20
/ea
Sold in multiples of 250 for $50.00

Key Features

Nut Height
.440"
Basic Material
Steel with Plastic
Fastener Finish
White
Type
Push-On Cap - Two Piece
Thickness
.015"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOC-KPS375135SOHEW/B
Zoro #
G100400264
UPC #
-
Country of Origin
United States

Dimensions

Nut Height
.440"
Thickness
.015"

Details

Basic Material
Steel with Plastic
Fastener Finish
White
Type
Push-On Cap - Two Piece

Description

Palnuts-SelfLocking Stud Decorative-Spcl. Push on Cap Deco Medium 3/8 White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.