Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On Rectangle Stud Size 3/16 ZW.GLC

  • Mfr # EFPRC-C12005-017-4965

  • Zoro # G816499019


product price: $0.08
/ea
Sold in multiples of 200 for $16.00

Key Features

Finish
Zinc Coating + Geoment L Clear Sealer
Material
Spring Steel
Thickness
0.017 in
Overall Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFPRC-C12005-017-4965
Zoro #
G816499019
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.017 in
Overall Width
0.38 in

Details

Finish
Zinc Coating + Geoment L Clear Sealer
Item
Push Nuts
Material
Spring Steel

Description

Push-On Rectangle Stud Size 3/16 Zinc Coating + Geomet L Clear Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.