QR Pin, L Handle, Cad Plt 4130 AS, .25 Dia x 1.5 Usable L x 1.790 Shk L
- Mfr # PLL-0250-1500
- Zoro # G123421277
product price:Â
$
92.29
/ea
Sold in multiples of 10 for
$922.90
Key Features
Finish
Cadmium Plated
Pin Dia.
1/4 in
Shank Length
1.79 in
Color
Silver
Material
4130 Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLL-0250-1500
- Zoro #
- G123421277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/4 in
- Shank Length
- 1.79 in
- Length
- 1-1/2 in
Details
- Finish
- Cadmium Plated
- Item
- L-Handle Positive Lock Pin
- Color
- Silver
- Material
- 4130 Alloy Steel
Description
Quick Release Pin - L Handle - Cadmium Plated 4130 Alloy Steel - 0.250 in Dia x 1.500 in Usable Length x 1.790 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.