Shop HUYETT
See all product information
Create Account
QR Pin, Ring Grip Handle, Cad Plt 4130 AS, .25 Dia x 1.5 Usable L x 1.790 Shk L
- Mfr # PLR-0250-1500
- Zoro # G323414437
product price:Â
$
92.29
/ea
Sold in multiples of 10 for
$922.90
Key Features
Pin Dia.
1/4 in
Material
4130 Alloy Steel
Shank Length
1.79 in
Finish
Cadmium Plated
Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLR-0250-1500
- Zoro #
- G323414437
- UPC #
- -
- Country of Origin
- United States
- Material
- 4130 Alloy Steel
- Finish
- Cadmium Plated
- Item
- Ring Grip Positive Lock Pin
- Color
- Silver
Dimensions
- Pin Dia.
- 1/4 in
- Shank Length
- 1.79 in
- Length
- 1-1/2 in
Description
Quick Release Pin - Ring Grip Handle - Cadmium Plated 4130 Alloy Steel - 0.250 in Dia x 1.500 in Usable Length x 1.790 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.