Shop HUYETT
See all product information
Create Account
QR Pin, Ring Grip Handle, Cad Plt 4130 AS, .375 Dia x 1.5 Usable L x 1.865 Shk L
- Mfr # PLR-0375-1500
- Zoro # G723421837
product price:Â
$
97.75
/ea
Sold in multiples of 9 for
$879.75
Key Features
Length
1-1/2 in
Pin Dia.
3/8 in
Finish
Cadmium Plated
Shank Length
1.865 in
Material
4130 Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLR-0375-1500
- Zoro #
- G723421837
- UPC #
- -
- Country of Origin
- United States
- Finish
- Cadmium Plated
- Item
- Ring Grip Positive Lock Pin
- Material
- 4130 Alloy Steel
- Color
- Silver
Dimensions
- Length
- 1-1/2 in
- Pin Dia.
- 3/8 in
- Shank Length
- 1.865 in
Description
Quick Release Pin - Ring Grip Handle - Cadmium Plated 4130 Alloy Steel - 0.375 in Dia x 1.500 in Usable Length x 1.865 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.