QR Pin, Ring Grip Handle, Cad Plt 4130 AS, .375 Dia x 4 Usable L x 4.365 Shk L
- Mfr # PLR-0375-4000
- Zoro # G323413706
product price:Â
$
102.99
/ea
Sold in multiples of 10 for
$1,029.90
Free Shipping & Returns
Key Features
Finish
Cadmium Plated
Material
4130 Alloy Steel
Shank Length
4.365 in
Pin Dia.
3/8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLR-0375-4000
- Zoro #
- G323413706
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 4.365 in
- Pin Dia.
- 3/8 in
- Length
- 4 in
Details
- Finish
- Cadmium Plated
- Material
- 4130 Alloy Steel
- Item
- Ring Grip Positive Lock Pin
- Color
- Silver
Description
Quick Release Pin - Ring Grip Handle - Cadmium Plated 4130 Alloy Steel - 0.375 in Dia x 4.000 in Usable Length x 4.365 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.