QR Pin, Ring Grip Handle, Passivated 17-4 PH SS, .188 Dia x .5 Usable L x .760 Shk L
- Mfr # PLRS-0187-0500
- Zoro # G623425829
product price:Â
$
95.95
/ea
Sold in multiples of 10 for
$959.50
Key Features
Pin Dia.
3/16 in
Shank Length
0.76 in
Length
1/2 in
Material
17-4 PH Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLRS-0187-0500
- Zoro #
- G623425829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/16 in
- Shank Length
- 0.76 in
- Length
- 1/2 in
Details
- Item
- Ring Grip Positive Lock Pin
- Material
- 17-4 PH Stainless Steel
- Color
- Silver
- Finish
- Passivated
Description
Quick Release Pin - Ring Grip Handle - Passivated 17-4 PH Stainless Steel - 0.188 in Dia x 0.500 in Usable Length x 0.760 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.