Shop HUYETT
See all product information
Create Account
QR Pin, T Handle, Cad Plt 4130 AS, .25 Dia x 2 Usable L x 2.290 Shk L
- Mfr # PLT-0250-2000
- Zoro # G023420349
product price:Â
$
79.45
/ea
Sold in multiples of 10 for
$794.50
Key Features
Shank Length
2.29 in
Pin Dia.
1/4 in
Finish
Cadmium Plated
Length
2 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLT-0250-2000
- Zoro #
- G023420349
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Handle Positive Lock Pin
- Finish
- Cadmium Plated
- Color
- Silver
- Material
- 4130 Alloy Steel
Dimensions
- Shank Length
- 2.29 in
- Pin Dia.
- 1/4 in
- Length
- 2 in
Description
Quick Release Pin - T Handle - Cadmium Plated 4130 Alloy Steel - 0.250 in Dia x 2.000 in Usable Length x 2.290 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.