Shop HUYETT
See all product information
Create Account
QR Pin, T Handle, Cad Plt 4130 AS, .312 Dia x 2.5 Usable L x 2.830 Shk L
- Mfr # PLT-0312-2500
- Zoro # G123414989
product price:Â
$
86.45
/ea
Sold in multiples of 10 for
$864.50
Key Features
Color
Silver
Shank Length
2.83 in
Length
2-1/2 in
Finish
Cadmium Plated
Material
4130 Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLT-0312-2500
- Zoro #
- G123414989
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Handle Positive Lock Pin
- Color
- Silver
- Finish
- Cadmium Plated
- Material
- 4130 Alloy Steel
Dimensions
- Shank Length
- 2.83 in
- Length
- 2-1/2 in
- Pin Dia.
- 5/16 in
Description
Quick Release Pin - T Handle - Cadmium Plated 4130 Alloy Steel - 0.312 in Dia x 2.500 in Usable Length x 2.830 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.