QR Pin, T Handle, Cad Plt 4130 AS, .5 Dia x 1.75 Usable L x 2.210 Shk L
- Mfr # PLT-0500-1750
- Zoro # G423422790
product price:Â
$
108.99
/ea
Sold in multiples of 10 for
$1,089.90
Free Shipping & Returns
Key Features
Material
4130 Alloy Steel
Finish
Cadmium Plated
Shank Length
2.21 in
Color
Silver
Pin Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLT-0500-1750
- Zoro #
- G423422790
- UPC #
- -
- Country of Origin
- United States
- Material
- 4130 Alloy Steel
- Item
- T-Handle Positive Lock Pin
- Finish
- Cadmium Plated
- Color
- Silver
Dimensions
- Shank Length
- 2.21 in
- Pin Dia.
- 1/2 in
- Length
- 1-3/4 in
Description
Quick Release Pin - T Handle - Cadmium Plated 4130 Alloy Steel - 0.500 in Dia x 1.750 in Usable Length x 2.210 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.