Shop HUYETT
See all product information
Create Account
Quick Release Pin, T Handle (Orange), 17-4 PH Stainless Steel, 0.250 in Dia x 1.000 in Usable Length
- Mfr # PLTO-0250-1000
- Zoro # G623425300
product price:Â
$
43.15
/ea
Sold in multiples of 10 for
$431.50
Key Features
Length
1 in
Material
4130 Alloy Steel
Finish
Cadmium Plated
Material Grade
4130
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTO-0250-1000
- Zoro #
- G623425300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- 4130 Alloy Steel
- Finish
- Cadmium Plated
- Material Grade
- 4130
- Color
- Silver
- Item
- T-Handle Positive Lock Pin
Dimensions
- Length
- 1 in
- Pin Dia.
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.