Shop HUYETT
See all product information
Create Account
Quick Release Pin, T Handle, Passivated, 0.250 in Dia x 1.000 in Usable L x 1.290 in Shank L
- Mfr # PLTS-0250-1000
- Zoro # G223410706
product price:Â
$
93.15
/ea
Sold in multiples of 10 for
$931.50
Key Features
Length
1 in
Shank Length
1.29 in
Color
Silver
Finish
Passivated
Pin Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTS-0250-1000
- Zoro #
- G223410706
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Handle Positive Lock Pin
- Color
- Silver
- Finish
- Passivated
- Material
- 17-4 PH Stainless Steel
Dimensions
- Length
- 1 in
- Shank Length
- 1.29 in
- Pin Dia.
- 1/4 in
Description
Quick Release Pin - T Handle - Passivated 17-4 PH Stainless Steel - 0.250 in Dia x 1.000 in Usable Length x 1.290 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.