Quick Release Pin, T Handle, Passivated, 0.250 in Dia x 1.500 in Usable L x 1.790 in Shank L
- Mfr # PLTS-0250-1500
- Zoro # G923420937
product price:Â
$
114.99
/ea
Sold in multiples of 10 for
$1,149.90
Free Shipping & Returns
Key Features
Material Grade
17-4 PH Grade
Color
Silver
Length
1-1/2 in
Shank Length
1.79 in
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLTS-0250-1500
- Zoro #
- G923420937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1-1/2 in
- Shank Length
- 1.79 in
- Pin Dia.
- 1/4 in
Details
- Material Grade
- 17-4 PH Grade
- Color
- Silver
- Item
- T-Handle Positive Lock Pin
- Finish
- Passivated
- Material
- 17-4 PH Stainless Steel
Description
Quick Release Pin - T Handle - Passivated 17-4 PH Stainless Steel - 0.250 in Dia x 1.500 in Usable Length x 1.790 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.