Shop HUYETT
See all product information
Create Account
Quick Release Pin, T Handle, Passivated, 0.375 in Dia x 4.000 in Usable L x 4.365 in Shank L
- Mfr # PLTS-0375-4000
- Zoro # G623423559
product price:Â
$
138.99
/ea
Sold in multiples of 10 for
$1,389.90
Free Shipping & Returns
Key Features
Pin Dia.
3/8 in
Shank Length
4.365 in
Length
4 in
Finish
Passivated
Material
17-4 PH Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTS-0375-4000
- Zoro #
- G623423559
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Material
- 17-4 PH Stainless Steel
- Color
- Silver
- Item
- T-Handle Positive Lock Pin
Dimensions
- Pin Dia.
- 3/8 in
- Shank Length
- 4.365 in
- Length
- 4 in
Description
Quick Release Pin - T Handle - Passivated 17-4 PH Stainless Steel - 0.375 in Dia x 4.000 in Usable Length x 4.365 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.