Shop HUYETT
See all product information
Create Account
Quick Release Pin, T Handle, Passivated, 0.500 in Dia x 2.500 in Usable L x 2.960 in Shank L
- Mfr # PLTS-0500-2500
- Zoro # G223419396
product price:Â
$
172.99
/ea
Sold in multiples of 10 for
$1,729.90
Free Shipping & Returns
Key Features
Shank Length
2.96 in
Material
17-4 PH Stainless Steel
Length
2-1/2 in
Color
Silver
Pin Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTS-0500-2500
- Zoro #
- G223419396
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Handle Positive Lock Pin
- Material
- 17-4 PH Stainless Steel
- Color
- Silver
- Finish
- Passivated
Dimensions
- Shank Length
- 2.96 in
- Length
- 2-1/2 in
- Pin Dia.
- 1/2 in
Description
Quick Release Pin - T Handle - Passivated 17-4 PH Stainless Steel - 0.500 in Dia x 2.500 in Usable Length x 2.960 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.