Quick Release Pin, T Handle, Passivated, 0.500 in Dia x 5.000 in Usable L x 5.460 in Shank L
- Mfr # PLTS-0500-5000
- Zoro # G723404632
product price:Â
$
339.99
/ea
Sold in multiples of 10 for
$3,399.90
Free Shipping & Returns
Key Features
Finish
Passivated
Color
Silver
Length
5 in
Shank Length
5.46 in
Pin Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTS-0500-5000
- Zoro #
- G723404632
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Color
- Silver
- Material
- 17-4 PH Stainless Steel
- Item
- T-Handle Positive Lock Pin
Dimensions
- Length
- 5 in
- Shank Length
- 5.46 in
- Pin Dia.
- 1/2 in
Description
Quick Release Pin - T Handle - Passivated 17-4 PH Stainless Steel - 0.500 in Dia x 5.000 in Usable Length x 5.460 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.