Shop HUYETT
See all product information
Create Account
Quick Release Pin, T Handle, Passivated, 1.000 in Dia x 5.000 in Usable L x 5.890 in Shank L
- Mfr # PLTS-1000-5000
- Zoro # G823417594
product price:Â
$
470.99
/ea
Sold in multiples of 10 for
$4,709.90
Free Shipping & Returns
Key Features
Shank Length
5.89 in
Color
Silver
Pin Dia.
1 in
Finish
Passivated
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTS-1000-5000
- Zoro #
- G823417594
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Handle Positive Lock Pin
- Color
- Silver
- Finish
- Passivated
- Material
- 17-4 PH Stainless Steel
Dimensions
- Shank Length
- 5.89 in
- Pin Dia.
- 1 in
- Length
- 5 in
Description
Quick Release Pin - T Handle - Passivated 17-4 PH Stainless Steel - 1.000 in Dia x 5.000 in Usable Length x 5.890 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.