Shop HUYETT
See all product information
Create Account
Ring Cotter Pin, Heavy Duty, 300-304 Stainless Steel, 0.041 in Dia x 0.844 in Effective Length
- Mfr # RCSS-0250-H
- Zoro # G323402434
product price:Â
$
0.72
/ea
Sold in multiples of 100 for
$72.00
Key Features
Color
Silver
Shank Length
27/32 in
Material
Stainless Steel
Finish
Plain
Pin Diameter
0.041 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCSS-0250-H
- Zoro #
- G323402434
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Ring Cotter Pin
- Material
- Stainless Steel
- Finish
- Plain
Dimensions
- Shank Length
- 27/32 in
- Pin Diameter
- 0.041 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.