Shop HUYETT
See all product information
Create Account
Ring Cotter Pin, Heavy Duty, Zinc Plated Carbon Steel, 0.091 in Dia x 2.166 in Effective Length
- Mfr # RC-0750-H
- Zoro # G323406388
product price:Â
$
0.69
/ea
Sold in multiples of 100 for
$69.00
Key Features
Shank Length
2.166 in
Finish
Zinc Plated
Material
Carbon Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC-0750-H
- Zoro #
- G323406388
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Cotter Pin
- Finish
- Zinc Plated
- Material
- Carbon Steel
- Color
- Silver
Dimensions
- Shank Length
- 2.166 in
- Pin Diameter
- 0.091 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.