Zoro Homepage

Ring Cotter SD 5/8 CS ZC

  • Mfr # RC-0625

  • Zoro # G300398323


product price: $0.19
/ea
Sold in multiples of 142 for $26.98

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Ring
Basic Material
Steel
Pin Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-0625
Zoro #
G300398323
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
5/8 in
Fastener Length
1.69 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Ring
Basic Material
Steel
Fastener Finish
Clear Zinc Plated

Description

Ring Cotters-Plated. Ring Cotter SD 5/8 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.