Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel

  • Mfr # BTI-CAL2-5013-200/B1

  • Zoro # G000398104


product price:  $1.19
/ea
Sold in multiples of 30 for $35.70

Key Features

Body Texture
Knurled
Thread Size
1/2"-13
Drill Bit Size
.685"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTI-CAL2-5013-200/B1
Zoro #
G000398104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Drill Bit Size
.685"
Flange Diameter
0.865 in
Overall Length
1.150 in
Hole Size
.685"
Head Height
.047"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.063 in to .200 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
1008/1010

Description

Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL 1/2-13x200 LCS Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.