Rivet Nut, 1/4"-20 Thread Size, 0.400 in Flange Dia., .515 in L, Steel

  • Mfr # BTI-CAT2-2520/B1

  • Zoro # G900398143


product price:  $0.62
/ea
Sold in multiples of 56 for $34.72

Key Features

Body Texture
Smooth
Thread Size
1/4"-20
Drill Bit Size
3/8"
Material
Steel
Finish
Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-CAT2-2520/B1
Zoro #
G900398143
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Drill Bit Size
3/8"
Flange Diameter
0.400 in
Overall Length
.515 in
Hole Size
.375" (3/8)

Details

Item
Rivet Nut
Body Texture
Smooth
Material
Steel
Finish
Cadmium
Grip Range
Varies
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
12L14/1215

Description

Blind Thrd Inserts-A-T Series. Rivet Nut Smooth CAT 1/4-20 UNC LCS CD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.