Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 1.190 in L, Steel

  • Mfr # BTI-CAK2-2520-165B/B1

  • Zoro # G200398089


product price:  $0.69
/ea
Sold in multiples of 50 for $34.50

Key Features

Body Texture
Knurled
Thread Size
1/4"-20
Drill Bit Size
.390"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-CAK2-2520-165B/B1
Zoro #
G200398089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Drill Bit Size
.390"
Flange Diameter
0.455 in
Overall Length
1.190 in
Head Height
.022"
Hole Size
.390"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.027 in to .165 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Closed
Material Grade
1008/1010

Description

Blind Thrd Inserts-A-K Series. Rivet Nut Knurled CAK 1/4-20x165 LCS Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products