Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, Aluminum
- Mfr # BTI-CAK3-2520-165/B1
- Zoro # G300398057
product price:Â
$
0.93
/ea
Sold in multiples of 95 for
$88.35
Key Features
Body Texture
Knurled
Thread Size
1/4"-20
Drill Bit Size
.390"
Material
Aluminum
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTI-CAK3-2520-165/B1
- Zoro #
- G300398057
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Drill Bit Size
- .390"
- Flange Diameter
- 0.455 in
- Overall Length
- .580 in
- Hole Size
- .390"
- Head Height
- .022"
Details
- Item
- Rivet Nut
- Body Texture
- Knurled
- Material
- Aluminum
- Finish
- Plain
- Grip Range
- .027 in to .165 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
- Material Grade
- 5056
Description
Blind Thrd Inserts-A-K Series. Rivet Nut Knurled CAK 1/4-20 x 165 AL PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.