Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel

  • Mfr # BTI-FHL2-3716-295/B1

  • Zoro # G400398162


product price:  $0.97
/ea
Sold in multiples of 34 for $32.98

Key Features

Flange Style
Flanged
Thread Size
3/8"-16
Drill Bit Size
.511"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTI-FHL2-3716-295/B1
Zoro #
G400398162
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
.511"
Flange Diameter
0.748 in
Overall Length
1.010 in
Hole Size
.511"
Head Height
.079"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Plated
Grip Range
.177 in to .295 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
1008/1010

Description

Blind Thrd Inserts-R-N Series. Rivet Nut Hex FHL 3/8-16 x 295 LCS Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.