Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., .910 in L, Steel
- Mfr # BTI-FHL2-3716-177/B1
- Zoro # G100398134
product price:Â
$
0.81
/ea
Sold in multiples of 41 for
$33.21
Key Features
Flange Style
Flanged
Thread Size
3/8"-16
Drill Bit Size
.511"
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTI-FHL2-3716-177/B1
- Zoro #
- G100398134
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Drill Bit Size
- .511"
- Flange Diameter
- 0.748 in
- Overall Length
- .910 in
- Hole Size
- .511"
- Head Height
- .079"
Details
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Plated
- Grip Range
- .039 in to .177 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
- Material Grade
- 1008/1010
Description
Blind Thrd Inserts-R-N Series. Rivet Nut Hex FHL 3/8-16 x 177 LCS Z3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.