Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, Steel
- Mfr # BTI-CAL2-3118-150/B1
- Zoro # G600398153
product price:Â
$
0.89
/ea
Sold in multiples of 25 for
$22.25
Key Features
Body Texture
Knurled
Thread Size
5/16"-18
Drill Bit Size
.530"
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTI-CAL2-3118-150/B1
- Zoro #
- G600398153
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Drill Bit Size
- .530"
- Flange Diameter
- 0.685 in
- Overall Length
- .690 in
- Head Height
- .035"
- Hole Size
- .530"
Details
- Item
- Rivet Nut
- Body Texture
- Knurled
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- .027 in to .150 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
- Material Grade
- 1008/1010
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL 5/16-18x150 LCS Y3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.