Rivet Nut, M10-1.50 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel

  • Mfr # BTI-CAL2-1015-3.8/B1

  • Zoro # G600397842


product price:  $0.70
/ea
Sold in multiples of 49 for $34.30

Key Features

Body Texture
Knurled
Thread Size
M10-1.50
Drill Bit Size
13.46 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-CAL2-1015-3.8/B1
Zoro #
G600397842
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Drill Bit Size
13.46 mm
Flange Diameter
170.40 mm
Overall Length
17.53 mm
Hole Size
M13.46
Head Height
M0.89

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
0.70 mm to 3.80 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open
Material Grade
1008/1010

Description

Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL M10-1.5x3.8 LCS Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products