Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel

  • Mfr # BTI-CAL2-580-3.3/B1

  • Zoro # G200398003


product price:  $0.22
/ea
Sold in multiples of 144 for $31.68

Key Features

Body Texture
Knurled
Thread Size
M5-0.80
Drill Bit Size
7.52 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-CAL2-580-3.3/B1
Zoro #
G200398003
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Drill Bit Size
7.52 mm
Flange Diameter
10.54 mm
Overall Length
12.07 mm
Head Height
M0.76
Hole Size
M7.52

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
0.50 mm to 3.30 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open
Material Grade
1008/1010

Description

Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL M5-0.8x3.3 LCS Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products